Zoro Homepage

Press-It Seal-It Envelopes, 9in x 12in, PK60

  • Mfr # 76080

  • Zoro # G4787136


product price: $19.39
/pk 60, $0.32/ea

Key Features

Color
Brown
Material
Paper, Adhesive
Includes
60 envelopes
Recommended Age
5+ Years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76080
Zoro #
G4787136
UPC #
194629045655
Country of Origin
United States

Details

Color
Brown
Material
Paper, Adhesive
Includes
60 envelopes
Recommended Age
5+ Years
Recommended Grade
Grade K+

Description

Mead® Press-It Seal-It® Envelopes feature a self-adhesive seal and brown kraft material. Envelopes measure 9" x 12" in size. Includes 5 envelopes per pack. Sold as 12 packs for a total of 60 envelopes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.