06062 Mead Products 06062 11 in. X 8.5 in. Black Legal Ruled Cambridge Limited Business No
- Mfr # 6062
- Zoro # G303895331
product price:Â
$
36.99
/ea
Key Features
Sheet Size
8 1/4" x 11"
Cover Color
Gray
Features
Subject
Total Number of Sheets
80
Sheet Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6062
- Zoro #
- G303895331
- UPC #
- 43100060628
- Country of Origin
- United States
- Cover Color
- Gray
- Item
- Notebook
- Features
- Subject
- Total Number of Sheets
- 80
- Sheet Color
- White
- Sheet Standard
- Legal
- Binding Type
- Wire Bound
- Number of Pages
- 160
Dimensions
- Sheet Size
- 8 1/4" x 11"
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.