
BOOK, THEME, 9.5X6,150SH
Mfr # 06900
Zoro # G310804913
product price: $6.76
/eaSold in multiples of 2 for $13.52
Key Features
Sheet Size
5 1/2in x 9in
Rule (College, Gregg, etc.)
College Ruled
Number of Sheets
150
Cover Material
Heavyweight
Features
Back Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06900
Zoro #
G310804913
UPC #
43100069003
Country of Origin
United States
Dimensions
Sheet Size
5 1/2in x 9in
Details
Rule (College, Gregg, etc.)
College Ruled
Number of Sheets
150
Cover Material
Heavyweight
Item
Notebook
Features
Back Board
Binding Type
Spiral
Sheet Color
Assorted
Description
Spiral binding for smooth page turning. Double-sided, ruled paper. Durable, coated paper cover. 3-hole punched to store in your favorite binder. Great for color coding by subject. Notebook spiral binding will not snag and resists uncoiling to keep your notes together. Three-Subject Format. Pocket-Sized Indicator: Y; Book-Binding Type: Spiral Coil; Book-Binding Edge: Side; Cover Color: Randomly Assorted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.