This item is Discontinued.

Mead Products Mead Products 72055 11 x 8.5 in. Wirebound Notebook College Rule; Green - 100 Sheets 72055

Mead Products 72055 11 x 8.5 in. Wirebound Notebook College Rule; Green - 100 Sheets (Discontinued)

  • Mfr # 72055
  • Zoro # G003781279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72055
Zoro #
G003781279
UPC #
43100720553
Country of Origin
United States

Description

Features
  • Durable, water-resistant poly covers protect your notes all year
  • Reinforced, tear-resistant divider pockets keep your loose sheets together
  • Spiral lockwire binding prevents coil snag
  • Easily inserts into any three-ring binder
  • High-quality paper provides excellent ink-bleed resistance
  • 100 Sheets
Specifications
  • Color: Green
  • Ruling: College
  • Number of Sheets per Pad: 100
  • Paper Color(s): White
  • Sheet Perforation: Perforated
  • Paper Weight: 15 lb
  • Binding Edge: Side
  • Punched/Unpunched: 3-Hole Side Punched
  • Ruling Color(s): Blue/Red
  • Binding: Spiral Wire
  • Size: 11 x 8.5 in.
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.