MEA72055 1 Subject Wirebound College Notebook - Green
- Mfr # 72055
- Zoro # G803766032
product price:Â
$
21.15
/ea
Key Features
Sheet Size
8" x 11"
Number of Sheets
100
Cover Color
Green
Cover Material
Kraft
Binding
Wire Bound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72055
- Zoro #
- G803766032
- UPC #
- 43100084815
- Country of Origin
- United States
- Number of Sheets
- 100
- Cover Color
- Green
- Cover Material
- Kraft
- Item
- Notebook
- Binding
- Wire Bound
- Front Ruling Type
- Wide Ruled
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8" x 11"
Description
All our products are designed keeping in mind the tastes and preferences of the people. Our team behind are eminent in manufacturing exclusive variety of products to meet your own choice. Bringing out top notch goods to elevate your standard lies in our hands.
Features- Versatile and durable
- Highest quality products
- Superior range of raw materials is used
- Color: Green
- Dimension: 11" H x 9.750" W x 0.813" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.