This item is Discontinued.

Mead Products Mead Products MEA54964BN 9 x 12 in. Wirebound Sketchbook; Pack of 3 MEA54964BN

This item is Discontinued.

Mead Products

Mead Products MEA54964BN 9 x 12 in. Wirebound Sketchbook; Pack of 3 (Discontinued)

Mfr # MEA54964BN
Zoro # G304130103
UPC # 675904934494
Country of Origin United States
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MEA54964BN
Zoro #
G304130103
UPC #
675904934494
Country of Origin
United States

Description

Features
  • Bring your ideas to life with this derwent academy heavyweight paper sketchbook
  • Its topbound, heavyweight pages are perfect for sketching with dry mediums and perforated so you can cleanly tear out your best work
  • This sketchbook features heavyweight 67lb acid-free paper
  • The pages easily flip back and lay flat while you work
  • Spiral lock technology ensures the binding won't snag or uncoil over time
  • Pack of 3
Specifications
  • Size: 9 x 12 in.
  • Weight: 4.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.