This item is Discontinued.

Mead Spiral Notebook, 1 Sub, Wide/Legal Rule, Astd, 10.5x8, 70 Shts, PK6 73063

Spiral Notebook, 1 Sub, Wide/Legal Rule, Astd, 10.5x8, 70 Shts, PK6 (Discontinued)

  • Mfr # 73063
  • Zoro # G7570065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73063
Zoro #
G7570065
UPC #
43100730637
Country of Origin
United States

Dimensions

Sheet Size
10.5 x 8
Size
10.5 x 8
Width
8.25"
Length
10.5"
Book-Spine Length
10.5"
Book Width
8.25"
Sheet Ruling Size
11/32"

Details

Cover Color
Assorted; Black; Cobalt; Green; Purple; Red; Yellow
Cover Material
SBS Board
Item
Notebooks/Journals
Binding
Spiral Coil
Color
Assorted
Weight
3 lbs
Material
SBS Board
Note-Rule Lines per Sheet
26
Number of Subjects/Sections
1
Sheets per Book/Journal
70
Sheet Color
White
Sheet Rule/Format Type
Wide/Legal Rule
Dated/Undated
Undated
Sheet Basis Weight (lb)
15 lb Bond
Book-Binding Edge
Side
Back-Cover Material
Kraft
Sheet-Ruling Color
Blue
Sheet Perforation Details
Macro-Perforation
Hole-Punch Details
Side: 3-Hole

Description

Basic notebook is versatile and perfect for a variety of uses including in-class notetaking and recording meeting notes. Spiral binding for smooth page turning. Double-sided, ruled paper. Durable, coated paper cover. 3-hole punched to store in your favorite binder. Great for color coding by subject. Notebook spiral binding will not snag and resists uncoiling to keep your notes together.


  • • Spiral binding for smooth page turning.
  • • Double-sided, ruled paper.
  • • Durable, coated paper cover.
  • • 3-hole punched to store in your favorite binder.
  • • Great for color coding by subject.
  • • Notebook spiral binding will not snag and resists uncoiling to keep your notes together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.