
Trapper Keeper 3-Ring Pocket Binder, 1 in. Capacity, 11.25 x 12.19, Shapes
Mfr # 260038CQ1-ECM
Zoro # G008995831
product price:Â $20.69
/eaKey Features
Sheet Size
11 x 8.5 in
Number of Rings
3
Material
Poly
Ring Type
Round-Ring
Cover Type
Non-View
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260038CQ1-ECM
Zoro #
G008995831
UPC #
71723057411
Country of Origin
China
Dimensions
Sheet Size
11 x 8.5 in
Details
Item
Binders
Color
Shapes
Number of Rings
3
Material
Poly
Ring Type
Round-Ring
Cover Type
Non-View
Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post)
Round-Ring
Clip Capacity
1"
Type
Ring
Inside Pocket Description
Two Pocket Folders (Two Vertical Pockets Each Folder)
Description
It's time to get nostalgic. The original Trapper Keeper is back. When it comes to organization, you've either got it or you don't, so get it. The binder includes many of the original features you know and love, with a secure closure, a metal clip, and an inside storage pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.