White Gummed Business Envelopes, 4 1/8 x 9 1/250#10, 500PK
- Mfr # 75050
- Zoro # G423724191
product price:Â
$
26.35
/pk of 500, $0.05/ea
Key Features
Size
4-1/4 in x 9-1/2 in, 20 lb
Material
Paper, Adhesive
Color
White
Includes
10 Packs of Envelopes (50 Envelopes Per Pack, 500 Envelopes Total)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75050
- Zoro #
- G423724191
- UPC #
- 194629122431
- Country of Origin
- United States
Dimensions
- Size
- 4-1/4 in x 9-1/2 in, 20 lb
Details
- Material
- Paper, Adhesive
- Color
- White
- Includes
- 10 Packs of Envelopes (50 Envelopes Per Pack, 500 Envelopes Total)
Description
Mead plain white envelopes are ideal for use in the home or at the office. Traditional gummed-adhesive V-flap closure. Substantial business-weight paper. The No. 10 size measures 4.13" x 9.50" and is ideal for many business mailings. Tastefully attractive smooth finish. Each pack includes 50 envelopes per box. Sold as 10 packs for a total of 500 envelopes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.