Zoro Homepage

Rectangular Pull-Out Can, Grey, Maple Wood, 145/8 in.

  • Mfr # ML.1401.01.MA.GY-SB-B

  • Zoro # G105651166


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Height
15 in
Overall Width
145/8 in.
Material
Maple Wood
Depth
21 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML.1401.01.MA.GY-SB-B
Zoro #
G105651166
UPC #
841572169548
Country of Origin
United States

Dimensions

Height
15 in
Overall Width
145/8 in.
Depth
21 in.

Details

Item
Pull-Out Can
Container Shape
Rectangular
Color
Grey
Material
Maple Wood
Container Mounting Style
Bottom-Mount

Description

The Meadow Lane Collection brings a touch of elegance to your kitchen. Waste pullout system defines elegance with a solid maple dove-tailed construction, soft-close undermount drawer slides and a beautiful clear coat finish highlighting the natural wood look. No matter what kind of pullout container you are looking for, we have something that will perfectly meet your needs.
• Designed for a FACE FRAME cabinet with an OPENING of 15-21 inches (Fits 18-21 inch base cabinets)
• Premium solid Maple wood with attactive dovetail construction and a pre-catalyzed lacquer natural finish
• Features Blum Tandem 100 lb. undermount soft-close slides concealed runners which are the industry choice for dovetail drawers in high-end cabinetry
• Includes Two Gray 35 Qt. Waste Bin
• 4-way adjustability in the door mounting brackets
• Dimensions: Unit Size without the trash bins 14-5/8 in. W x 15 in. H x 21 in. D; Unit size with the trash bins 14-5/8 in. W x 19 in. H x 21 in. D
• Slide brackets, mounting clips and screws included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.