Zoro Homepage

Emergency Food Ration Packet, 140 oz, PK12

  • Mfr # MKA-001

  • Zoro # G9486854


product price: $279.99
/pk 12, $23.33/ea
Free Shipping & Returns

Key Features

Calories per Meal
1,200
Standards
USDA Approved
Number of Courses
3
Shelf Life
5 yr
People Served
1 to 12 for Up to 4 Days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKA-001
Zoro #
G9486854
UPC #
-
Country of Origin
United States

Dimensions

Size
140 oz

Details

Item
Emergency Food Rations
Calories per Meal
1,200
Standards
USDA Approved
Number of Courses
3
Shelf Life
5 yr
People Served
1 to 12 for Up to 4 Days
Industry Type
Healthcare
Includes
Military Grade Flameless Ration Heater
Product Type
Food Ration
Container Type
Box
Food Rations Included
(2) Hot Drink Mixes, Bread, Cold Drink Mix, Condiments, Dessert, Jam, Side Dish
Number of People Served
12

Description

Emergency Food Rations, Size 140 oz, People Served 1 to 12 for Up to 4 Days, Number of Courses 3, Calories per Meal 1,200, 5 yr Shelf Life, Standards USDA Approved, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.