Shop MEAN GREEN
See all product information
Create Account
Bathroom Cleaner, 14.3 fl oz, Can, Spray, Breeze
- Mfr # 396269
- Zoro # G916320220
product price:Â
$
9.99
/ea
Sold in multiples of 6 for
$59.94
Key Features
Surfaces for Use On
Plastic
Series
No Series
Fragrance
Breeze
Container Size
14.3 fl oz
Cleaner Form
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396269
- Zoro #
- G916320220
- UPC #
- 20066047481
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Plastic
- Series
- No Series
- Fragrance
- Breeze
- Cleaner Form
- Spray
- NSF Rating
- Not Rated
- Color
- Orange
- Application
- Bathroom
- Features
- Bleach Free, Plant Based, Reduces Plastic Waste, Easy to Use
- Container Type
- Can
Dimensions
- Container Size
- 14.3 fl oz
Description
Mean Green Bathroom Cleaner removes 100% of soap scum with a formula you can feel good about. Stop compromising and start conquering the toughest cleans with peace of mind. Incredible cleaning power with the gentleness of plant and mineral derived ingredients. Aside from water, the cleaning agent in this formula is 79.4% plant and mineral based.
- Removes 100% of soap scum
- Bleach free
- Plant based cleaning power
- Refill water chamber with tap water
- Tropical Breeze scent
- Helps reduce plastic waste
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.