
Ready To Use Foaming Bathroom Cleaner Spray, Tropical Breeze, 24 oz
Mfr # 392548
Zoro # G416320218
product price: $5.95
/eaSold in multiples of 6 for $35.70
Key Features
Features
Bleach Free, Plant Based, Easy to Use
Application
Bathroom
Cleaner Form
Spray
Fragrance
Tropical Breeze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392548
Zoro #
G416320218
UPC #
20066246785
Country of Origin
United States
Dimensions
Size
24 oz
Details
Features
Bleach Free, Plant Based, Easy to Use
Item
Bathroom Cleaner
Application
Bathroom
Cleaner Form
Spray
Fragrance
Tropical Breeze
Description
Incredible cleaning power meets the gentleness of plant and mineral derived ingredients. Aside from water, the cleaning agent in this formula is 79.4% plant and mineral based. Mean Green Bathroom Cleaner removes 100% of soap scum with a formula you can feel good about. Stop compromising and start conquering the toughest clean with peace of mind.
- Removes tough soap scum
- Bleach free
- Plant based cleaning power
- Tropical Breeze scent
- Leaves no residue
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.