
Ready To Use Foaming Bathroom Cleaner Spray, Tropical Breeze, 32 oz
Mfr # 394188
Zoro # G516320217
product price:Â $6.59
/ea
Sold in multiples of 6 for $39.54
Key Features
Application
Bathroom
Fragrance
Tropical Breeze
Features
Bleach Free, Plant Based, Easy to Use
Cleaner Form
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394188
Zoro #
G516320217
UPC #
20066045784
Country of Origin
United States
Dimensions
Size
32 oz
Details
Application
Bathroom
Fragrance
Tropical Breeze
Item
Bathroom Cleaner
Features
Bleach Free, Plant Based, Easy to Use
Cleaner Form
Spray
Description
Incredible cleaning power meets the gentleness of plant and mineral derived ingredients. Aside from water, the cleaning agent in this formula is 79.4% plant and mineral based. Mean Green Bathroom Cleaner removes 100% of soap scum with a formula you can feel good about. Stop compromising and start conquering the toughest clean with peace of mind.
- Removes tough soap scum
- Bleach free
- Plant based cleaning power
- Tropical Breeze scent
- Leaves no residue
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.