
Ready To Use Multi-Purpose Cleaner Spray, Citrus and Green Tea, 24 oz
Mfr # 392515
Zoro # G616320216
product price: $5.95
/eaSold in multiples of 6 for $35.70
Key Features
Container Size
24 oz
Cleaner Form
Spray
Fragrance
Citrus & Green Tea
Application
Multi-Purpose
Removes
Grease and Grime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392515
Zoro #
G616320216
UPC #
20066246648
Country of Origin
United States
Dimensions
Container Size
24 oz
Details
Cleaner Form
Spray
Fragrance
Citrus & Green Tea
Application
Multi-Purpose
Item
Multi-Purpose Cleaner
Removes
Grease and Grime
Description
Incredible cleaning power meets the gentleness of plant and mineral derived ingredients. Aside from water, the cleaning agent in this formula is 84.1% plant and mineral based. Mean Green Multi-Purpose Cleaner removes 100% of grease & grime with a formula you can feel good about. Stop compromising and start conquering the toughest clean with peace of mind.
- Removes 100% of grease and grime
- Bleach free
- Plant based cleaning power
- Citrus & Green Tea scent
- Leaves no residue
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.