Zoro Homepage

Ready To Use Multi-Purpose Cleaner Spray, Citrus and Green Tea, 32 oz

  • Mfr # 394133

  • Zoro # G816320221


product price: $6.59
/ea
Sold in multiples of 6 for $39.54

Key Features

Application
Multi-Purpose
Cleaner Form
Spray
Removes
Grease and Grime
Fragrance
Citrus & Green Tea
Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394133
Zoro #
G816320221
UPC #
20066045630
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Application
Multi-Purpose
Cleaner Form
Spray
Removes
Grease and Grime
Fragrance
Citrus & Green Tea
Item
Multi-Purpose Cleaner

Description

Incredible cleaning power meets the gentleness of plant and mineral derived ingredients. Aside from water, the cleaning agent in this formula is 84.1% plant and mineral based. Mean Green Multi-Purpose Cleaner removes 100% of grease & grime with a formula you can feel good about. Stop compromising and start conquering the toughest clean with peace of mind.


  • Removes 100% of grease and grime
  • Bleach free
  • Plant based cleaning power
  • Citrus & Green Tea scent
  • Leaves no residue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.