This item is Discontinued.

Mean Well Power Supply, 85 to 264V AC, 12V DC, 75W, 6A LRS-75-12

Power Supply, 85 to 264V AC, 12V DC, 75W, 6A (Discontinued)

  • Mfr # LRS-75-12
  • Zoro # G404298291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-75-12
Zoro #
G404298291
UPC #
-
Country of Origin
Unknown

Dimensions

Width
97 mm
Height
30 mm
Depth
99 mm

Details

Item
Power Supply
Input Voltage
85 to 264V AC
Style
Enclosed
Power Rating
75W
Hz
47 to 63 Hz
Output Amps
6A
Output Voltage
12V DC

Description

47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.