Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial AC/DC Din Rail Power Supply Single Output 5V 3A 15W

  • Mfr # MDR-20-5

  • Zoro # G812933432


product price: $66.79
/ea

Key Features

Mounting
DIN Rail
Current - Output
3 A
Overall Height
3.5
Output Power - Rated
15 W
Overall Width
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-20-5
Zoro #
G812933432
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.5
Overall Width
0.9
Overall Depth
3.9"

Details

Item
Power Supply
Mounting
DIN Rail
Current - Output
3 A
Output Power - Rated
15 W
Output Voltage - Nominal
5 V DC
Input Voltage
230 V AC

Description

MDR-20-5 - Industrial AC/DC Din Rail Power Supply Single Output 5V 3A 15W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.