
Power Supply, 90 to 264V AC, 12V DC, 75W, 6.3A, DIN Rail
Mfr # EDR-75-12
Zoro # G412347998
product price:Â $91.19
/ea
Free Shipping & Returns
Key Features
Input Voltage
90 to 264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
75W
Current - Output
6.3A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EDR-75-12
Zoro #
G412347998
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
32 mm
Overall Width
125.2 mm
Overall Depth
102 mm
Width
32 mm
Depth
102 mm
Height
125.2 mm
Details
Item
Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
75W
Current - Output
6.3A
Mounting
DIN Rail
Housing Material
Metal Case
Case Material
Metal Case
Hz
47 to 63 Hz
Power Rating
75W
Output Amps
6.3A
Output Voltage
12V DC
Description
EDR-75-12 - AC-DC Industrial DIN rail power supply; Output 12V at 6.3A; metal case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.