
Power Supply, 90 to 264V AC, 48V DC, 75W, 1.6A, DIN Rail
Mfr # DR-75-48
Zoro # G312348071
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
90 to 264V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
75W
Current - Output
1.6A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-75-48
Zoro #
G312348071
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
55.5 mm
Overall Width
125.2 mm
Overall Depth
100 mm
Height
125.2 mm
Depth
100 mm
Width
55.5 mm
Details
Item
Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
75W
Current - Output
1.6A
Mounting
DIN Rail
Hz
47 to 63 Hz
Output Amps
1.6A
Output Voltage
48V DC
Power Rating
75W
Description
DR-75-48 - Industrial AC/DC Din Rail Power Supply Single Output 48V 1.6A 76W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.