
Heavy Duty Line Voltage Thermostat, Heat or Cool, SPDT 1 HP at 120 VAC, 2 HP at 240 VAC, White
Mfr # M600C25
Zoro # G610033792
product price:Â $86.85
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Overall Height
3 in
Overall Width
3 in
Enclosure Color
White
Switch Type
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M600C25
Zoro #
G610033792
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
5 in
Overall Height
3 in
Overall Width
3 in
Details
Item
Line Voltage Thermostat
Enclosure Color
White
Switch Type
SPDT
Application
Heat or Cool
Description
2 Degrees differential with thermometer 55 Degrees-85 Degrees WHITE REPLACES M600C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.