
Single Pole With Thermometer , White
Mfr # M601W-WT
Zoro # G510033816
product price: $28.79
/eaKey Features
Overall Length
5 in
Overall Width
3 in
Overall Height
3 in
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M601W-WT
Zoro #
G510033816
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
5 in
Overall Width
3 in
Overall Height
3 in
Details
Item
Line Voltage Thermostat
Enclosure Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.