Zoro Homepage

Bench Scale, Digital, 15kg/30 lb., LCD

  • Mfr # GGS_42963

  • Zoro # G2125048


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Scale Graduations
0.5 g/0.001 lb
Weighing Surface Depth
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_42963
Zoro #
G2125048
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 3/4 in
Weighing Surface Width
11 1/2 in
Overall Width
11 1/2 in
Overall Length
13 7/64 in
Overall Height
4 3/8 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
30 lb, 15 kg
Scale Graduations
0.5 g/0.001 lb
Scale Display
LCD
Includes
AC Adapter, Certificate of Calibration, Quick Guide, Rechargeable Battery, RS232 Port, Stainless Steel Pan, User Manual
Washdown
No
Scale Connection Ports
RS-232
Application Modes
Check Weighing, Counting, Percent Weighing , Tare and Accumulation, Weighing
Standards
FCC
Item
Bench Scale
Power Unit
AC Adapter, Rechargeable Battery
Housing Material
ABS Plastic
Platform Material
Stainless Steel
Interface
RS232
Basic Power Source
Battery/Electric
Battery Type
Acid
Batteries Included
Yes
Batteries Required
Yes
Number of Batteries Included
1
Weight Capacity
30 lb
Number of Batteries Required
1
Green Environmental Attribute
Product is Rechargeable
Body Material
ABS, Stainless Steel

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 8 3/4 in, Weighing Surface Width 11 1/2 in, Weight Capacity 30 lb, Weighing Units g, kg, lb, oz, Scale Graduations 0.5 g/0.001 lb, Overall Width 11 1/2 in, Overall Height 4 3/8 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, Standards FCC, Battery Type Acid, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 1, Number of Batteries Required 1, Body Material ABS, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.