Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scale, Digital, 3kg/6 lb., LCD

  • Mfr # GGS_42961

  • Zoro # G2124899


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Scale Graduations
0.1 g/0.0002 lb
Weighing Surface Depth
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS_42961
Zoro #
G2124899
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 3/4 in
Weighing Surface Width
11 1/2 in
Overall Width
11 1/2 in
Overall Length
13 7/64 in
Overall Height
4 3/8 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
6 lb, 3 kg
Scale Graduations
0.1 g/0.0002 lb
Scale Display
LCD
Includes
AC Adapter, Certificate of Calibration, Quick Guide, Rechargeable Battery, RS232 Port, Stainless Steel Pan, User Manual
Washdown
No
Application Modes
Check Weighing, Counting, Percent Weighing , Tare and Accumulation, Weighing
Power Unit
AC Adapter, Rechargeable Battery
Standards
FCC
Item
Bench Scale
Scale Connection Ports
RS-232
Housing Material
ABS Plastic
Platform Material
Stainless Steel
Interface
RS232
Battery Type
Acid
Number of Batteries Required
1
Weight Capacity
6 lb
Batteries Included
Yes
Number of Batteries Included
1
Basic Power Source
Battery/Electric
Batteries Required
Yes
Green Environmental Attribute
Product is Rechargeable
Body Material
ABS, Stainless Steel

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 8 3/4 in, Weighing Surface Width 11 1/2 in, Weight Capacity 6 lb, Weighing Units g, kg, lb, oz, Scale Graduations 0.1 g/0.0002 lb, Overall Width 11 1/2 in, Overall Height 4 3/8 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, Standards FCC, Battery Type Acid, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 1, Number of Batteries Required 1, Body Material ABS, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.