Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 60kg/150 lb. Capacity

  • Mfr # 12R970

  • Zoro # G4273701


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Postal Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
60 kg, 150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12R970
Zoro #
G4273701
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
14 in
Overall Width
16 3/8 in
Overall Length
14 in
Overall Height
3 1/2 in

Details

Scale Sub-Category
Postal Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
60 kg, 150 lb
Scale Graduations
0.02 kg/0.05 lb
Scale Display
LCD
Includes
AC Adapter, RS232 Cable, USB Cable
Washdown
No
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Scale Readability
0.02kg/0.05 lb.
Scale Connection Ports
RS-232, USB
Power Unit
AC Adapter or (4) AA Batteries
Application Modes
Weighing
Item
Bench Scale
Standards
NTEP, UL
Material
304 Stainless Steel
Batteries Required
Yes
Weight Capacity
150 lb
Batteries Included
No
Interface
RS232, USB
Basic Power Source
Battery/Electric
Body Material
Stainless Steel

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 14 in, Weight Capacity 150 lb, Weighing Units kg, lb, Scale Graduations 0.02 kg/0.05 lb, Overall Width 16 3/8 in, Overall Height 3 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, USB, Standards NTEP, UL, Batteries Included No, Batteries Required Yes, Body Material Stainless Steel, Includes AC Adapter, RS232 Cable, USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.