Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 6kg/15 lb. Capacity

  • Mfr # 12R983

  • Zoro # G4263262


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.2 g/0.0005 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12R983
Zoro #
G4263262
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 5/8 in
Weighing Surface Width
11 1/2 in
Overall Width
11 5/8 in
Overall Length
11 5/8 in
Overall Height
13 1/2 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
12 lb, 6 kg
Scale Graduations
0.2 g/0.0005 lb
Scale Display
LED
Includes
AC Adapter, Rechargeable Acid Battery
Washdown
No
Application Modes
Accumulation, APW, Checkweighing, Counting, Weighing
Housing Material
ABS Plastic
Standards
CE, UL
Item
Bench Scale
Platform Material
Stainless Steel
Scale Readability
0.2g/0.0005 lb.
Power Unit
AC Adapter, Rechargeable Battery
Scale Connection Ports
RS-232
Material
Stainless Steel, ABS
Basic Power Source
Battery/Electric
Body Material
ABS, Stainless Steel
Number of Batteries Required
1
Number of Batteries Included
1
Batteries Required
Yes
Battery Type
Acid
Weight Capacity
12 lb
Batteries Included
Yes
Interface
RS232

Description

Bench Scale, Scale Display LED, Weighing Surface Depth 8 5/8 in, Weighing Surface Width 11 1/2 in, Weight Capacity 12 lb, Weighing Units kg, lb, Scale Graduations 0.2 g/0.0005 lb, Overall Width 11 5/8 in, Overall Height 13 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, Standards CE, UL, Battery Type Acid, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 1, Number of Batteries Required 1, Body Material ABS, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.