Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 300 lb./150kg Capacity

  • Mfr # 12R966

  • Zoro # G4271425


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.02 kg/0.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12R966
Zoro #
G4271425
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
21 5/8 in
Weighing Surface Width
16 1/2 in
Overall Width
25 3/4 in
Overall Length
16 1/2 in
Overall Height
29 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
300 lb, 150 kg
Scale Graduations
0.02 kg/0.05 lb
Scale Display
LCD
Includes
AC Adapter, RS232 Cable, USB Cable
Washdown
No
Item
Bench Scale
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Scale Readability
0.02kg/0.05 lb.
Standards
UL
Application Modes
Checkweighing, Parts Counting, Weighing
Power Unit
AC Adapter or (4) AA Batteries
Scale Connection Ports
RS-232, USB
Material
Stainless Steel
Weight Capacity
300 lb
Basic Power Source
Battery/Electric
Interface
RS232, USB
Body Material
Stainless Steel
Batteries Included
No
Batteries Required
Yes

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weight Capacity 300 lb, Weighing Units kg, lb, Scale Graduations 0.02 kg/0.05 lb, Overall Width 25 3/4 in, Overall Height 29 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, USB, Standards UL, Batteries Included No, Batteries Required Yes, Body Material Stainless Steel, Includes AC Adapter, RS232 Cable, USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.