Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 300 lb./150kg Capacity

  • Mfr # 12R967

  • Zoro # G4263366


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.02 kg/0.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12R967
Zoro #
G4263366
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
25 5/8 in
Weighing Surface Width
19 3/4 in
Overall Width
29 3/4 in
Overall Length
19 3/4 in
Overall Height
35 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
300 lb, 150 kg
Scale Graduations
0.02 kg/0.05 lb
Scale Display
LCD
Includes
AC Adapter, RS232 Cable, USB Cable
Washdown
No
Standards
UL
Platform Material
Stainless Steel
Scale Connection Ports
RS-232, USB
Application Modes
Checkweighing, Parts Counting, Weighing
Scale Readability
0.02kg/0.05 lb.
Power Unit
AC Adapter or (4) AA Batteries
Item
Bench Scale
Housing Material
Stainless Steel
Material
Stainless Steel
Body Material
Stainless Steel
Batteries Required
Yes
Batteries Included
No
Weight Capacity
300 lb
Interface
RS232, USB
Basic Power Source
Battery/Electric

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 25 5/8 in, Weighing Surface Width 19 3/4 in, Weight Capacity 300 lb, Weighing Units kg, lb, Scale Graduations 0.02 kg/0.05 lb, Overall Width 29 3/4 in, Overall Height 35 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, USB, Standards UL, Batteries Included No, Batteries Required Yes, Body Material Stainless Steel, Includes AC Adapter, RS232 Cable, USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.