Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 600 lb./300kg Capacity

  • Mfr # 12R968

  • Zoro # G4264032


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.05 kg/0.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12R968
Zoro #
G4264032
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
25 5/8 in
Weighing Surface Width
19 3/4 in
Overall Width
29 3/4 in
Overall Length
19 3/4 in
Overall Height
35 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
600 lb, 300 kg
Scale Graduations
0.05 kg/0.1 lb
Scale Display
LCD
Includes
AC Adapter, RS232 Cable, USB Cable
Washdown
No
Standards
UL
Housing Material
Stainless Steel
Power Unit
AC Adapter or (4) AA Batteries
Platform Material
Stainless Steel
Scale Readability
0.05kg/0.1 lb.
Item
Bench Scale
Scale Connection Ports
RS-232, USB
Application Modes
Checkweighing, Parts Counting, Weighing
Material
Stainless Steel
Batteries Required
Yes
Batteries Included
No
Basic Power Source
Battery/Electric
Interface
RS232, USB
Weight Capacity
600 lb
Body Material
Stainless Steel

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 25 5/8 in, Weighing Surface Width 19 3/4 in, Weight Capacity 600 lb, Weighing Units kg, lb, Scale Graduations 0.05 kg/0.1 lb, Overall Width 29 3/4 in, Overall Height 35 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, USB, Standards UL, Batteries Included No, Batteries Required Yes, Body Material Stainless Steel, Includes AC Adapter, RS232 Cable, USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.