Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity

  • Mfr # 12R981

  • Zoro # G4261564


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.1 kg/0.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12R981
Zoro #
G4261564
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
Overall Width
19 3/4 in
Overall Length
15 3/4 in
Overall Height
2 5/8 in

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
440 lb, 200 kg
Scale Graduations
0.1 kg/0.2 lb
Scale Display
LCD
Includes
AC Adapter, USB Cable
Washdown
No
Scale Readability
0.1kg/0.2 lb.
Application Modes
Weighing
Scale Connection Ports
USB
Housing Material
Stainless Steel
Power Unit
(4) AAA Batteries, AC Adapter, USB
Standards
UL
Item
Bench Scale
Material
Stainless Steel
Body Material
Stainless Steel
Weight Capacity
440 lb
Batteries Included
No
Interface
USB
Batteries Required
Yes
Basic Power Source
Battery/Electric

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 440 lb, Weighing Units kg, lb, Scale Graduations 0.1 kg/0.2 lb, Overall Width 19 3/4 in, Overall Height 2 5/8 in, Basic Power Source Battery/Electric, Washdown No, Interface USB, Standards UL, Batteries Included No, Batteries Required Yes, Body Material Stainless Steel, Includes AC Adapter, USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.