This item is Discontinued.

Measuretek General Purpose Utility Bench Scale, LCD 12R972

This item is Discontinued.

Measuretek

General Purpose Utility Bench Scale, LCD (Discontinued)

Mfr # 12R972
Zoro # G4271915
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12R972
Zoro #
G4271915
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 7/8 in
Weighing Surface Width
5 7/8 in
Overall Width
6 3/4 in
Overall Length
9 1/2 in
Overall Height
1 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz
Capacity
4 lb, 2 kg
Scale Graduations
1 g/0.1 oz
Scale Display
LCD
Includes
(4) AA Batteries
Washdown
No
Scale Readability
1g/0.1 oz.
Application Modes
Weighing
Platform Material
ABS Plastic
Housing Material
ABS Plastic
Standards
CE
Item
Bench Scale
Power Unit
AC Adapter or (4) AA Batteries
Batteries Included
Yes
Batteries Required
Yes
Basic Power Source
Battery/Electric
Number of Batteries Included
4
Body Material
ABS Plastic
Weight Capacity
4 lb
Battery Type
AA
Number of Batteries Required
4
Material
ABS
NTEP Rating
Not NTEP Rated
Product Type
Shipping Scale
Scale Functions
Net Total Weighing
Remote Control/Display
Integrated
Weighing Surface Material
ABS Plastic
Weight Capacity - Imperial
4 lb

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 5 7/8 in, Weighing Surface Width 5 7/8 in, Weight Capacity 4 lb, Weighing Units g, oz, Scale Graduations 1 g/0.1 oz, Overall Width 6 3/4 in, Overall Height 1 1/2 in, Basic Power Source Battery/Electric, Scale Functions Net Total Weighing, Washdown No, Standards CE, Battery Type AA, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 4, Number of Batteries Required 4, Weighing Surface Material ABS Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.