This item is Discontinued.

Measuretek Mechanical Compact Bench Scale 610g Capacity 12R993

Mechanical Compact Bench Scale 610g Capacity (Discontinued)

  • Mfr # 12R993
  • Zoro # G4267234
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12R993
Zoro #
G4267234
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
6 in
Weighing Surface Width
6 in
Overall Width
6 in
Overall Height
6 in
Overall Length
18-1/2"

Details

Scale Sub-Category
Beam Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Mechanical
Weighing Units
g
Capacity
610g
Scale Graduations
0.1g
Scale Display
Graduated Beam
Washdown
No
Platform Material
Stainless Steel
Scale Readability
0.1g
Application Modes
Weighing
Housing Material
Aluminum/Zinc Alloy
Item
Compact Bench Scale
Material
Aluminum Alloy, stainless steel,Zinc alloy

Description

Compact Bench Scale, Scale Display Graduated Beam, Weighing Surface Depth 6 in, Weighing Surface Width 6 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 6 in, Overall Height 6 in, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.