Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Physician Scale 200kg/440 lb. Capacity

  • Mfr # 12R995

  • Zoro # G4785812


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Mechanical
Weighing Units
kg, lb
Capacity
200kg, 450 lb
Scale Graduations
0.2 lb, 100g
Weighing Surface Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12R995
Zoro #
G4785812
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
21 in
Weighing Surface Width
10 3/4 in
Overall Width
10 3/4 in
Overall Length
21 in
Overall Height
58 1/2 in

Details

Digital/Mechanical
Mechanical
Weighing Units
kg, lb
Capacity
200kg, 450 lb
Scale Graduations
0.2 lb, 100g
Scale Display
Graduated Beam
Includes
Wrench
Item - Bathroom and Medical Scales
Physician Scale
Scale Readability
100g/0.2 lb.
Standards
FDA
Housing Material
Steel
Item
Physician Scale
Platform Material
Mild Steel
Application Modes
Weighing

Description

Physician Scale, Capacity 200kg, 450 lb, Scale Graduations 0.2 lb, 100g, Overall Length 21 in, Overall Width 10 3/4 in, Overall Height 58 1/2 in, Weighing Surface Width 10 3/4 in, Weighing Surface Depth 21 in, Steel, Graduated Beam Scale Display, Standards FDA, Includes Wrench, Digital/Mechanical Mechanical, Weighing Units kg, lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.