Zoro Homepage

Postal Bench Scale, LCD, 77 lb

  • Mfr # GGS_75052

  • Zoro # G9070991


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.02 kg/0.05 lb
Weighing Surface Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_75052
Zoro #
G9070991
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
2 1/2 in
Weighing Surface Width
12 1/4 in
Overall Width
12 1/4 in
Overall Length
12 9/32 in
Overall Height
2 1/2 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
77 lb
Scale Graduations
0.02 kg/0.05 lb
Scale Display
LCD
Includes
AC Adapter, USB Cable
Washdown
No
Application Modes
Weighing
Scale Connection Ports
USB
Item
Bench Scale
Standards
CE, FCC, UL
Power Unit
AC Adapter
Housing Material
Steel
Platform Material
Steel
Interface
USB
Weight Capacity
77 lb
Basic Power Source
Electric
Batteries Required
No
Batteries Included
No

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 2 1/2 in, Weighing Surface Width 12 1/4 in, Weight Capacity 77 lb, Weighing Units kg, lb, Scale Graduations 0.02 kg/0.05 lb, Overall Width 12 1/4 in, Overall Height 2 1/2 in, Basic Power Source Electric, Washdown No, Interface USB, Standards CE, FCC, UL, Batteries Included No, Batteries Required No, Includes AC Adapter, USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.