This item is Discontinued.

Measuretek Digital Platform Bench Scale with Remote Indicator 397 lb./180kg Capacity 12R978

Digital Platform Bench Scale with Remote Indicator 397 lb./180kg Capacity (Discontinued)

  • Mfr # 12R978
  • Zoro # G4266437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12R978
Zoro #
G4266437
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
2 3/8 in
Overall Length
12 in

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
180 kg, 397 lb
Scale Graduations
0.2 kg/0.5 lb
Scale Display
LCD
Washdown
No
Power Unit
(4) AAA Batteries, AC Adapter, USB
Platform Material
Diamond Plated Steel
Scale Connection Ports
USB
Item
Bench Scale
Housing Material
Diamond Plated Steel
Scale Readability
0.2kg/0.5 lb.
Application Modes
Weighing
Standards
UL
Includes
AC Adapter, USB Cable
Material
Diamond Plate Steel
Weight Capacity
397 lb
Interface
USB
Body Material
Diamond Plate Steel
Basic Power Source
Battery/Electric
Batteries Included
No
Batteries Required
Yes

Description

Bench Scale, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 397 lb, Weighing Units kg, lb, Scale Graduations 0.2 kg/0.5 lb, Overall Width 12 in, Overall Height 2 3/8 in, Basic Power Source Battery/Electric, Washdown No, Interface USB, Standards UL, Batteries Included No, Batteries Required Yes, Body Material Diamond Plate Steel, Includes AC Adapter, USB Cable

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.