This item is Discontinued.

Measuretek Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity 12R979

Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (Discontinued)

  • Mfr # 12R979
  • Zoro # G4272344
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12R979
Zoro #
G4272344
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Height
2 3/8 in
Overall Length
12 in
Overall Width
12 in

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
440 lb, 200 kg
Scale Graduations
0.2 lb, 0.1 kg
Scale Display
LCD
Washdown
No
Item
Platform Bench Scale with Remote Indicator
Standards
UL
Platform Material
Diamond Plated Steel
Housing Material
Diamond Plated Steel
Application Modes
Weighing
Scale Connection Ports
USB
Scale Readability
0.1kg/0.2 lb.
Power Unit
(4) AAA Batteries, AC Adapter, USB
Includes
AC Adapter, USB Cable
Material
Diamond Plate Steel

Description

Platform Bench Scale with Remote Indicator, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units kg, lb, Scale Graduations 0.2 lb, 0.1 kg, Overall Width 12 in, Overall Height 2 3/8 in, Washdown No, Standards UL, Includes AC Adapter, USB Cable

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.