This item is Discontinued.

Measuretek Digital Platform Bench Scale with Remote Indicator 77 lb./35kg Capacity 12R975

Digital Platform Bench Scale with Remote Indicator 77 lb./35kg Capacity (Discontinued)

  • Mfr # 12R975
  • Zoro # G4259017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12R975
Zoro #
G4259017
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Length
12"
Overall Height
2 3/8 in
Overall Width
12 in

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
35kg/77 lb.
Scale Graduations
0.02kg/0.05 lb
Scale Display
LCD
Washdown
No
Scale Readability
0.02kg/0.05 lb.
Standards
UL
Application Modes
Weighing
Power Unit
AC Adapter, 6F22 Battery, USB
Includes
AC Adapter, USB Cable
Platform Material
Diamond Plated Steel
Item
Platform Bench Scale with Remote Indicator
Housing Material
Diamond Plated Steel
Scale Connection Ports
USB
Material
Diamond Plate Steel

Description

Platform Bench Scale with Remote Indicator, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units kg, lb, Scale Graduations 0.02kg/0.05 lb, Overall Width 12 in, Overall Height 2 3/8 in, Washdown No, Standards UL, Includes AC Adapter, USB Cable

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.