Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (Discontinued)
- Mfr # 12R977
- Zoro # G4260146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12R977
Zoro #
G4260146
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Height
2 3/8 in
Overall Width
12 in
Overall Length
12"
Details
Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
75kg/165 lb.
Scale Graduations
0.05kg/0.1 lb
Scale Display
LCD
Washdown
No
Power Unit
AC Adapter, (4) AAA Batteries, USB
Housing Material
Diamond Plated Steel
Item
Platform Bench Scale with Remote Indicator
Platform Material
Diamond Plated Steel
Scale Connection Ports
USB
Application Modes
Weighing
Scale Readability
0.05kg/0.1 lb.
Includes
AC Adapter, USB Cable
Standards
UL
Material
Diamond Plate Steel
Description
Platform Bench Scale with Remote Indicator, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units kg, lb, Scale Graduations 0.05kg/0.1 lb, Overall Width 12 in, Overall Height 2 3/8 in, Washdown No, Standards UL, Includes AC Adapter, USB Cable
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.