Shipping Scale, LCD, 1 g

  • Mfr # GGS_42965
  • Zoro # G2125072
product price: 
$
99.29
/ea

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
5,000 g
Scale Graduations
1 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGS_42965
Zoro #
G2125072
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
6 1/2 in
Weighing Surface Width
5 in
Overall Width
6 7/8 in
Overall Length
7 9/16 in
Overall Height
2 1/2 in
Overall Depth
7 5/8 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
5,000 g
Scale Graduations
1 g
Scale Display
LCD
Includes
AC Adapter, Certificate of Calibration, Stainless Steel Pan
Washdown
No
Item
Shipping Scale
Application Modes
Parts Counting, Tare, Weighing
Housing Material
ABS
Platform Material
Stainless Steel
Standards
FCC
Power Unit
AC Adapter
Linearity
3 g
Power Source
AC Adapter
Stabilization Time
5 sec
Repeatability
3 g
Readability
3 g
Scale Mechanism
Digital
Product Type
Shipping Scale
Display Type
LCD
NTEP Rating
Not NTEP Rated
Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
11 lb
Body Material
ABS Plastic
Weight Capacity - Metric
5 kg
IP Rating
Not IP Rated
Remote Control/Display
Integrated
Scale Features
Tare Weight
Scale Functions
Parts Counting

Description

Shipping Scale, Scale Display LCD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 5 in, Weighing Units g, lb, Scale Graduations 1 g, Overall Width 6 7/8 in, Overall Depth 7 5/8 in, Overall Height 2 1/2 in, Display Type LCD, Scale Functions Parts Counting, Scale Features Tare Weight, Washdown No, Interface Not Applicable, Standards FCC, Weighing Surface Material Stainless Steel, Body Material ABS Plastic, Includes AC Adapter, Certificate of Calibration, Stainless Steel Pan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews