This item is Discontinued.

Mec 1/4 in. I.D. Female QCC Green x 1/4 in. Inverted Flare x 60 in. L Replaces 511513 High Pressure Hose MER425-60

This item is Discontinued.

Mec

1/4 in. I.D. Female QCC Green x 1/4 in. Inverted Flare x 60 in. L Replaces 511513 High Pressure Hose (Discontinued)

Mfr # MER425-60
Zoro # G209921417
UPC # 76335169026
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MER425-60
Zoro #
G209921417
UPC #
76335169026
Country of Origin
United States

Description

These hoses are rated up to 350 psig working pressure with a 400 lbs. pull test rating. Each hose comes with 2 ends and fully crimped brass ferrules. Warning: An excess ow valve will not activate if there is a break or leak downstream of the valve that does not equal or exceed the closing ow of the valve or if the excess ow valve installed exceeds the ow capacity of the system. See the Excess Flow Warning page PG. 18 for more information regarding the use of excess ow devices.cULus listed for lengths up to 60 in.1/4 in. hose I.D.Use on 2 bottle systems with 2-stage automatic changeover regulators or regulators with T-checksFlexible thermoplastic UL and CGA approved hose. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.