This item is Discontinued.

Mec 3/8 in. Thermohose 3/8 in. FFS x 3/8 in. FFS 12 in. Oal MER613-12

3/8 in. Thermohose 3/8 in. FFS x 3/8 in. FFS 12 in. Oal (Discontinued)

  • Mfr # MER613-12
  • Zoro # G309921416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MER613-12
Zoro #
G309921416
UPC #
815505011877
Country of Origin
United States

Description

3/8 in. Female Flare Swivel and 3/8 in. Female Flare Swivel connections. These hoses are rated up to 350 psig working pressure with a 400 lbs. pull test rating. Each hose comes with 2 ends and fully crimped brass ferrules.Hoses are great for RV LP gas applications3/8 in. hose I.D12 in. LFlexible thermoplastic UL and CGA approved hose. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.