This item is Discontinued.

Mec Full Size Dielectric Regulator 3/7 in. x 3/4 in., 13,000,000 BTU, Backmount MEGR-1652ED-DFH

Full Size Dielectric Regulator 3/7 in. x 3/4 in., 13,000,000 BTU, Backmount (Discontinued)

  • Mfr # MEGR-1652ED-DFH
  • Zoro # G910191390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR-1652ED-DFH
Zoro #
G910191390
UPC #
810001752484
Country of Origin
United States

Description

The MEC Sentinel Series Full Size Dielectric Inlet Second Stage Regulator features an integral dielectric inlet connection designed to isolate upstream metallic piping from electrical current prior to piping entering a building in compliance with NFPA58 - 2017 section 6.11.316. Since the FNPT inlet serves as the dielectric separation media, any standard MNPT threaded connector or valve can be installed without a separate dielectric union. Both compact and full size models feature the same basic footprint measurement from inlet to outlet.Type: second stage3/4 in. x 3/4 in. inlet and outlet1,300,000 BTU capacity2 psi outlet set pointOutlet range: 1.0-2.2 Proposition 65 Information WARNING: These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.