This item is Discontinued.

Mec High pressure hose 3/8 in. I.D. 3/8 in. Female Flare Swivel Two 60 in. L Replaces 511525 MER613-60

This item is Discontinued.

Mec

High pressure hose 3/8 in. I.D. 3/8 in. Female Flare Swivel Two 60 in. L Replaces 511525 (Discontinued)

Mfr # MER613-60
Zoro # G509921421
UPC # 76335169149
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MER613-60
Zoro #
G509921421
UPC #
76335169149
Country of Origin
United States

Description

Flexible thermoplastic UL and CGA approved hose. The MER613 Series hoses are rated up to 350 PSIG working pressure with a 400 lbs. pull test rating. Each hose comes with 2 ends and fully crimped brass ferrules.cULus listed for lengths up to 60 in.3/8 in. female flare swivel connections400,000 BTU capacityFlexible thermoplastic UL and CGA approved hose. These products contain a chemical known to the state of California to cause cancer and birth defects or reproductive harm - https://www.p65warnings.ca.gov/chemicals/lead-and-lead-compounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.