Mechanic In A Bottle Ethanol Fuel Treatment, Improver, 55 gal.

  • Mfr # 8-255-1

  • Zoro # G2149458


product price:  $2,742.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Container Size
55 gal
Container Type
Drum
Series
Fuel System Fix-All
Type
Improver
Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-255-1
Zoro #
G2149458
UPC #
856202002270
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal
Size/Net Weight
477.5 lb

Details

Item
Ethanol Fuel Treatment
Container Type
Drum
Series
Fuel System Fix-All
Type
Improver
Boiling Point (F)
387 Degrees F
For Use With
Gasoline
Color
Black
Flash Point (F)
Greater Than 141 Degrees
Specific Gravity
0.75
Freezing Point (F)
-103 Degrees F
Appearance
Tan Liquid
Sub-Category
Fuel Additives and Stabilizers
Features
Cleans Carburetors and Injectors without the need to Remove Carburetor, Fixes Ethanol Issues, No Alcohol, Revives Rubber and Plastic Parts
Standards
ASTM
Viscosity @ 40 Deg C
2.03 cSt
Product Form
Liquid
Flash Point
143.6 Degrees F
Engine Cycle
2-Cycle, 4-Cycle
Compatible Fluid Type
Gasoline
Freezing Point
-103 Degrees F
Compatible Engine Type
Gasoline Engines
Additive Included
Fuel Additives and Stabilizer
Net Weight
477.5 lb
Recommended Dilution
Ready to Use
Product Type
Fuel Additive
Boiling Point
275 Degrees F

Description

Ethanol Fuel Treatment, Container Type Drum, Container Size 55 gal, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution Ready to Use, Boiling Point 275 Degrees F, Color Black, Standards ASTM, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Fuel Additives and Stabilizer, Features Cleans Carburetors and Injectors without the need to Remove Carburetor, Fixes Ethanol Issues, No Alcohol, Revives Rubber and Plastic Parts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.