Zoro Homepage

Aluminized Apron, 24" W

  • Mfr # 530-ACK

  • Zoro # G512475164


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Fabric Weight
19 oz
Neck Closure
Adjustable Buckle
Apron Type
Bib Apron
Garment Type
Apron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-ACK
Zoro #
G512475164
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
24 in

Details

Item
Aluminized Apron
Fabric Weight
19 oz
Neck Closure
Adjustable Buckle
Apron Type
Bib Apron
Garment Type
Apron
Adjustable Locations
Waist and Neck
Standards
ASTM F955
Waist Closure
Adjustable Buckle
Maximum Temperature- Contact
600 Degrees F
Includes Lining
No
EN ISO 11612 Performance
Molten Aluminum Splash (D) Level 2, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4
Closure Style
Waist Ties and Adjustable Neck Strap with Slide Snap Buckles
Meets ASTM F955 Pour Test
Yes
Maximum Temperature-Radiant Heat
2,000 Degrees F
Maximum Temperature- Molten Metal
400 Degrees F
EN ISO 11612 Radiant Heat Level
4
EN ISO 11612 Aluminum Splash Level
2
EN ISO 11612 Iron Splash Level
3
Aluminized Material
Para-Aramid

Description

Adjustable Locations Waist and Neck, Aluminized Material Para-Aramid, Apron Type Bib Apron, Closure Style Waist Ties and Adjustable Neck Strap with Slide Snap Buckles, EN ISO 11612 Performance Molten Aluminum Splash (D) Level 2, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Fabric Weight 19 oz, Includes Lining No, Item Aluminized Apron, Length 30 in, Lining Material Not Applicable, Maximum Temperature- Contact 600 Degrees F, Maximum Temperature- Molten Metal 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.