Zoro Homepage

Aluminized Apron, 24 " W x 48" L

  • Mfr # 548-ACK

  • Zoro # G912475214


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Fabric Weight
19 oz
Features
Attaches with Black Webbing Straps and Snap Buckle Closures, Durable, Excellent Cut, Abrasion and Heat Resistance, Excellent Radiant Heat and Molten Metal Splash Protection (Up to 2,000 Degrees F), Flexible, High Heat Tolerance, Resists Both Molten Iron and Aluminum Splash
Garment Type
Apron
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548-ACK
Zoro #
G912475214
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in

Details

Item
Aluminized Apron
Fabric Weight
19 oz
Features
Attaches with Black Webbing Straps and Snap Buckle Closures, Durable, Excellent Cut, Abrasion and Heat Resistance, Excellent Radiant Heat and Molten Metal Splash Protection (Up to 2,000 Degrees F), Flexible, High Heat Tolerance, Resists Both Molten Iron and Aluminum Splash
Garment Type
Apron
Adjustable Locations
Waist and Neck
Apron Type
Bib Apron
Standards
ASTM F955
Waist Closure
Adjustable Buckle
Neck Closure
Adjustable Buckle
Includes Lining
No
EN ISO 11612 Aluminum Splash Level
2
Maximum Temperature- Contact
600 Degrees F
Closure Style
Waist Ties and Adjustable Neck Strap with Slide Snap Buckles
Meets ASTM F955 Pour Test
Yes
Maximum Temperature- Molten Metal
400 Degrees F
EN ISO 11612 Performance
Molten Aluminum Splash (D) Level 2, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4
Maximum Temperature-Radiant Heat
2,000 Degrees F
EN ISO 11612 Radiant Heat Level
4
EN ISO 11612 Iron Splash Level
3
Aluminized Material
Para-Aramid

Description

Aluminized Apron, 24 " W x 48" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.