Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminized Hood, 10 in L, 19 oz

  • Mfr # WV-647-ACK

  • Zoro # G512475195


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Color
Clear, Gold
Window Material
Polycarbonate
Fabric Weight
19 oz
Standards
ASTM F955
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WV-647-ACK
Zoro #
G512475195
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Window Height
10 in
Window Width
20 in

Details

Item
Aluminized Hood
Color
Clear, Gold
Window Material
Polycarbonate
Fabric Weight
19 oz
Standards
ASTM F955
EN ISO 11612 Aluminum Splash Level
2
Maximum Temperature- Molten Metal
600 Degrees F
Meets ASTM F955 Pour Test
Yes
Window Coating
Chemical Resistant
Garment Type
Hood
Maximum Temperature- Contact
400 Degrees F
Hood Window Type
With Window
EN ISO 11612 Performance
Molten Aluminum Splash (D) Level 2, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4
Maximum Temperature-Radiant Heat
2,000 Degrees F
EN ISO 11612 Radiant Heat Level
4
Aluminized Material
Para-Aramid
Features
Cap Bracket to Attach to Hard Hat, Durable, Excellent Cut, Abrasion and Heat Resistance, Flexible, High Heat Tolerance, Injection Molded Shield, Resists Both Molten Iron and Aluminum Splash
EN ISO 11612 Iron Splash Level
3

Description

Aluminized hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.