Zoro Homepage

Aluminized Hood, 7 in L, 19 oz

  • Mfr # 0647-AKV

  • Zoro # G912475221


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
19 oz
Standards
ASTM F955, EN 531
Maximum Temperature- Molten Metal
600 Degrees F
EN ISO 11612 Iron Splash Level
3
Features
Durable, Heavy Duty Butterfly Latch, High Cut and Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0647-AKV
Zoro #
G912475221
UPC #
-
Country of Origin
United States

Dimensions

Window Height
7 in
Overall Length
7 in

Details

Item
Aluminized Hood
Fabric Weight
19 oz
Standards
ASTM F955, EN 531
Maximum Temperature- Molten Metal
600 Degrees F
EN ISO 11612 Iron Splash Level
3
Features
Durable, Heavy Duty Butterfly Latch, High Cut and Abrasion Resistance
Window Coating
Abrasion Resistant
Meets ASTM F955 Pour Test
Yes
EN ISO 11612 Aluminum Splash Level
2
Hood Window Type
With Window
EN ISO 11612 Radiant Heat Level
4
Maximum Temperature-Radiant Heat
2,000 Degrees F
EN ISO 11612 Performance
Molten Aluminum Splash (D) Level 2, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4
Window Color
Gold
Maximum Temperature- Contact
400 Degrees F
Aluminized Material
Para-Aramid
Garment Type
Hood

Description

Aluminized hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.