Zoro Homepage
This item is Discontinued.
Mechanix Wear Anti-Vibration Gloves, 2XL, Covert Black, Trekdry(R) MPT-55-012

Anti-Vibration Gloves, 2XL, Covert Black, Trekdry(R) (Discontinued)

  • Mfr # MPT-55-012
  • Zoro # G4387564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPT-55-012
Zoro #
G4387564
UPC #
781513619483
Country of Origin
Viet Nam

Details

Item
Anti-Vibration Gloves
Color
Covert Black
Palm Material
Synthetic Leather/Poron
Application
Multiple
Palm Construction
Synthetic Leather/Poron
Standards
CE, EN 388:2016 3121XP, EN 13594
Features
Padded Spandex
Cuff
Shirred
Closure Type
Thermoplastic Rubber
Lining
Padded Spandex
Back Material
Trekdry(R)
Finger Style
Full Finger
Stitching Material
Nylon
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Synthetic Leather/Poron, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.