Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, Xl, Black, Molded Kevlar(R) MP3-05-011

Anti-Vibration Gloves, Xl, Black, Molded Kevlar(R) (Discontinued)

  • Mfr # MP3-05-011
  • Zoro # G0019083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP3-05-011
Zoro #
G0019083
UPC #
781513612439
Country of Origin
Viet Nam

Details

Item
Anti-Vibration Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Heavy Duty Jobs
Palm Construction
Foam Padding/Spandex
Cuff
Shirred
Closure Type
Hook-and-Loop
Knuckle Padding Material
Molded Kevlar(R)
Back Material
Molded Kevlar(R)
Finger Style
Full Finger
Stitching Material
Nylon
Thumb Style
Reinforced
Sold As
Pair

Description

Anti-Vibration Gloves, Black, Shirred Cuff, Synthetic Leather Palm Material, Molded Kevlar(R) Knuckle Padding Material, Nylon Stitching Material, Hook-and-Loop Closure Type, Reinforced Thumb Style, Full Finger Finger Style, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.